0 items

Gatco Recessed Toilet Paper Holder

GAT78

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Hallow wall mounting bracket
  • Lifetime functional guarantee
  • Required for recessed toilet tissue holders in hollow wall applications

SPECIFICATIONS

ADA Compliant
No
Color Finish
Satin Nickel
Color Finish Category
Nickel Tones
Depth
3-1/4 in
Height
6-1/4 in
Installation Type
Wall Mount
Length
6-1/4 in
Material
Steel
Width
3-1/9 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday