Rectangle Mirror in Satin Nickel
Rectangle Mirror in Satin Nickel
Frequently Purchased Together
Product Details
Specifications
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Satin Nickel
- Height:
- 31-1/2 in
- Material:
- Brass
- Product Type:
- Rectangular Mirror
- Width:
- 24 in