0 items

Gatco Bleu Single Post Toilet Paper Holder

G473

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Lifetime functional guarantee
  • Mounting hardware included

SPECIFICATIONS

ADA Compliant
No
Collection
Bleu
Color Finish
Polished Chrome
Color Finish Category
Chromes
Depth
3 in
Height
1 in
Length
6-1/2 in
Material
Brass, Zinc
Width
6-1/2 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday