Towel Bar Rack Chrome
Spa Towel Bar Rack Chrome
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Height: 10 1/2"
- Length: 26 1/2"
Documents
Specifications
- ADA Compliant:
- No
- Collection:
- Spa
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Height:
- 10-1/2 in
- Length:
- 26-1/2 in