Frameless Rectangle Mirror in Polished Nickel
Tavern Frameless Rectangle Mirror in Polished Nickel
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Documents
Specifications
- CARB OTC LEED Compliant:
- No
- Collection:
- Tavern
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Polished Nickel
- Height:
- 32-1/2 in
- Installation Type:
- Horizontal Mount, Vertical Mount
- Product Type:
- Mirror
- Width:
- 24-1/2 in