20-1/2 in. Glass Shelf in Polished Chrome
Tiara 20-1/2 in. Glass Shelf in Polished Chrome
Package Quantity Info:
EA: 1 IP: 1 CA: 8 PT: 256-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Depth: 6"
- 9 Sensor Settings; Kitchen Timer
- Length: 20 1/2"
Specifications
- Collection:
- Tiara
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Depth:
- 6 in
- Glass Type:
- Tempered
- Length:
- 20-1/2 in
- Material:
- Brass