Gatco

Tiara 23-1/2 x 31-1/2 in. Brass Wall Mount Rectangular Frameless Mirror in Oil Rubbed Bronze

Part #G4349S  |  Manufacturer Part #4349S

Size:

23-1/2 in x 31-1/2 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Rectangular tilt mirror

Specifications

ADA Compliant: No

Collection: Tiara

ETL Listed: No

Height: 31-1/2 in

Installation Type: Wall Mount

Mirror Edge: Beveled Edge

Product Type: Mirror

Shape: Rectangular

UL Listed: No

Width: 23-1/2 in