Tiara 28 in. Large Framed Oval Mirror in Polished Chrome

Part #GAT4329  |  Item #3443899  |  Manufacturer Part #4329

$ 127.58 EACH

Color/Finish:
Polished Chrome

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

Specifications

CARB OTC LEED Compliant: No

Collection: Tiara

Color Finish: Polished Chrome

Color Finish Category: Chromes

Glass Type: Beveled

Height: 31-1/2 in

Installation Type: Wall Mount

Material: Glass

Width: 28 in