Gatco Tiara Double Arm Bar in Oil Rubbed Bronze

G4344

Color/Finish

(Pricing is for Oil Rubbed Bronze)

QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
This Product is not Available for Purchase.

DESCRIPTION

  • Double towel bar

SPECIFICATIONS

ADA Compliant
No
Collection
Tiara
Color Finish
Oil Rubbed Bronze
Color Finish Category
Bronze Tones
Depth
5-1/4 in
Height
3 in
Installation Type
Wall Mount
Length
24 in
Material
Zinc
Mount Type
Wall
Projection
5-1/4 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday