Double Towel Bar in Satin Nickel
Tiara Double Towel Bar in Satin Nickel
Package Quantity Info:
EA: 1 IP: 1 CA: 12 PT: 132-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Double towel bar
Specifications
- ADA Compliant:
- No
- Collection:
- Tiara
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Satin Nickel
- Installation Type:
- Wall Mount
- Length:
- 24 in
- Material:
- Brass
- Mount Type:
- Wall