Gatco

Tiara Robe Hook Satin Nickel

Part #G4335  |  Manufacturer Part #4335

Type:

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Height: 3-1/4"

Documents

Specifications

ADA Compliant: No

Collection: Tiara

Color Finish: Satin Nickel

Color Finish Category: Nickel Tones

Height: 3-1/4 in

Material: Brass

Width: 3-1/4 in