Gatco

Tiara Single Robe Hook in Oil Rubbed Bronze

Part #G4345  |  Manufacturer Part #4345

Color/Finish:
Oil Rubbed Bronze

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Solid brass construction, exposed pop-up drain without overflow
  • Color/Finish: Polished Chrome

Documents

Specifications

ADA Compliant: No

Collection: Tiara

Depth: 3-1/2 in

Height: 3-1/2 in

IAPMO Listed: No

Installation Type: Wall Mount

Projection: 3-1/2 in

Width: 3-1/2 in