Gatco

Tiara Toilet Tissue Holder Oil Rubbed Bronze

Part #G4343  |  Manufacturer Part #4343

Color/Finish:

Please select

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Mounting hardware included
  • Color/Finish: Polished Chrome
  • Lifetime functional guarantee

Documents

Specifications

ADA Compliant: No

Collection: Tiara

Color Finish: Oil Rubbed Bronze

Color Finish Category: Bronze Tones

Depth: 3 in

Height: 2-3/4 in

Length: 8.90 in

Material: Brass, Zinc

Projection: 3 in

Width: 6-3/4 in