Toilet Tissue Holder Oil Rubbed Bronze
Tiara Toilet Tissue Holder Oil Rubbed Bronze
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Color/Finish: Polished Chrome
- Lifetime functional guarantee
- Mounting hardware included
Specifications
- ADA Compliant:
- No
- Collection:
- Tiara
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Oil Rubbed Bronze
- Depth:
- 3 in
- Height:
- 2-3/4 in
- Length:
- 8.90 in
- Material:
- Brass, Zinc
- Projection:
- 3 in
- Width:
- 6-3/4 in