Towel Ring in Oil Rubbed Bronze
Tiara Towel Ring in Oil Rubbed Bronze
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Diameter: 6-1/2"
Specifications
- ADA Compliant:
- No
- Collection:
- Tiara
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Oil Rubbed Bronze
- Material:
- Brass