Towel Ring in Satin Nickel
Tiara Towel Ring in Satin Nickel
Package Quantity Info:
EA: 1 IP: 1 CA: 12-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Diameter: 6-1/2"
Specifications
- ADA Compliant:
- No
- Collection:
- Tiara
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Satin Nickel
- Material:
- Brass