Wall Mirror in Polished Chrome
Wall Mirror in Polished Chrome
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Length: 9" (arm fully extended)
- 3X magnification on one side
- Diameter: 8"
Specifications
- Color Finish Name:
- Polished Chrome
- Diameter:
- 8 in
- Material:
- Brass