9 x 15-1/2 x 3/50 in. Plastic Face Shields & Accessories for Venom®
9 x 15-1/2 x 3/50 in. Plastic Face Shields & Accessories for Venom®
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Three-part custom adjustment system makes it easy to wear for all-day applications
- Extra soft brow pad and nape strap delivers superior comfort
- Contoured visor design creates a more complete seal to block debris
- Independently tested and certified by Underwriters Laboratories to meet ANSI Z87.1+ and CSA Z94.3 standards
- Rotating ratchet adjustment easily slides over nape of neck for secure fit
Documents
Specifications
- ANSI:
- ANSI Z87.1
- CSA Certified:
- CSA Z94.3
- Color Finish Name:
- Clear
- Height:
- 8 in
- Material:
- Plastic
- Material Type:
- Polycarbonate
- Reusable:
- Yes
- Size:
- 9 in x 15-1/2 in
- Thickness:
- 3/50 in
- Width:
- 15-1/2 in