Plastic Face Shields & Accessories for Venom® 675 and 685

You last purchased this on
 
Gateway Safety

Plastic Face Shields & Accessories for Venom® 675 and 685

This product requires certification to purchase.
Brand image
You last purchased this on
 
Gateway Safety

Plastic Face Shields & Accessories for Venom® 675 and 685

  • Fast #
  • Part #G677
  • Item #3640530
  • Manufacturer Part #677
3.8 out of 5 Customer Rating
This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping

Frequently Purchased Together

Product Details

  • Three-part custom adjustment system makes it easy to wear for all-day applications
  • Extra soft brow pad and nape strap delivers superior comfort
  • Contoured visor design creates a more complete seal to block debris
  • Independently tested and certified by Underwriters Laboratories to meet ANSI Z87.1+ and CSA Z94.3 standards
  • Rotating ratchet adjustment easily slides over nape of neck for secure fit
  • Requires Certification

Documents


Specifications

Brand Model Compatibility:
685, Venom® 675
CSA Certified:
CSA Z94.3
Color Finish Name:
Yellow
Material:
Plastic
Material Type:
HDPE
Thickness:
3/50 in