Squared Safety Glasses with Clear Lens

You last purchased this on
 
Gateway Safety

StarLite®Squared Squared Safety Glasses with Clear Lens

This product requires certification to purchase.
Brand image
You last purchased this on
 
Gateway Safety

StarLite®Squared Squared Safety Glasses with Clear Lens

  • Fast #
  • Part #G4480
  • Item #6152583
  • Manufacturer Part #4480
3.7 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Economically priced to fit any budget
  • Incredibly light eyewear weighing less than an ounce that provides superior impact protection
  • This trend-setter surpasses even the coolest eyewear styles, helping to ensure worker compliance
  • Size and style is popular with both men and women
  • Scratch-resistant, 100% polycarbonate lens that lasts longer than non-treated lenses
  • Snug and comfortable fit; helps minimize slippage and provides full brow protection
  • Soft, pliable temples and a fingertip nosepiece offer long-wearing comfort for end users
  • Requires Certification

Documents


Specifications

ANSI:
ANSI Z87.1
Application:
Military
CSA Certified:
CSA Z94.3
Collection:
StarLite®Squared
Glasses Frame Color:
Clear
Glasses Lens Color:
Clear
Material:
Plastic, Rubber
Material Type:
Polycarbonate