Plastic Safety Glasses with Clear Lens 10 Pack
StarLite® Plastic Safety Glasses with Clear Lens 10 Pack
Frequently Purchased Together
Product Details
Specifications
- ANSI:
- ANSI Z87.1
- CSA Certified:
- CSA Z94.3
- Collection:
- StarLite®
- Glasses Frame Color:
- Clear
- Glasses Lens Color:
- Clear
- Material:
- Plastic
- Material Type:
- Polycarbonate
- Package Quantity:
- Pack of 10