15 x 9 in. Galvanized Roof Vent
15 x 9 in. Galvanized Roof Vent
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Specifications
- Application:
- Residential
- Diameter:
- 10 in
- Height:
- 9 in
- Length:
- 15 in
- Material:
- Galvanized
- Width:
- 15-1/4 in