4 in. Galvanized Extra Tall Roof Vent
4 in. Galvanized Extra Tall Roof Vent
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Specifications
- Height:
- 10-1/4 in
- Length:
- 4-3/4 in
- Material:
- Galvanized
- Width:
- 4 in