6-1/4 x 9-1/2 in. Galvanized Roof Vent
6-1/4 x 9-1/2 in. Galvanized Roof Vent
Package Quantity Info:
EA: 1 IP: 24-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- With damper
Specifications
- Application:
- Residential
- Diameter:
- 6 in
- Gauge (metal):
- 26 ga
- Height:
- 9-1/2 in
- Length:
- 6-1/4 in
- Material:
- Galvanized
- Width:
- 6-1/2 in