51 oz. 6 gal Orange Flavored Instant Powder Pack
51 oz. 6 gal Orange Flavored Instant Powder Pack
Package Quantity Info:
EA: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Helps replace lost fluids and electrolytes supply energy to tired muscles and lower the internal body temperature
- Flavor: Orange
- Helps maintain optimum health and performance during prolonged physical exertion
- 51 ouncemakes 6 gallons 14 packages/case.
Specifications
- Capacity:
- 6 gal
- Flavor:
- Orange
- Size:
- 51 oz