1-1/2 in. Bronze FNPT Lever Handle Gas Ball Valve

This product has been replaced by

1-1/2 Bronze 1/8 Double PILOT Tap AGA BV
Apollo Valves 1-1/2 Bronze 1/8 Double PILOT Tap AGA BV
Manufacturer Part #50GB701A
You last purchased this on
 
Apollo Valves

GB-50 Series 1-1/2 in. Bronze FNPT Lever Handle Gas Ball Valve

This product requires certification to purchase.
Brand image
You last purchased this on
 

This product has been replaced by

1-1/2 Bronze 1/8 Double PILOT Tap AGA BV
Apollo Valves 1-1/2 Bronze 1/8 Double PILOT Tap AGA BV
Manufacturer Part #50GB701A
Apollo Valves

GB-50 Series 1-1/2 in. Bronze FNPT Lever Handle Gas Ball Valve

  • Fast #
  • Part #A50GB701
  • Item #1508613
  • Manufacturer Part #50GB701
3.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Full port design ensures maximun capacity
  • Reversible steel lever handle
  • Rated gas pressures of 1/2 and 5 psi
  • Made in the USA
  • UL 125 and UL 842 listed
  • 100% factory tested
  • Wing and tee handle options
  • For natural gas, manufactured and mixed gases, LP gas and LP gas-air mixtures
  • Requires Certification

Documents


Specifications

ANSI:
ANSI Z21.15
ASME:
ASME B16.44
ASTM:
ASTM B-16, ASTM B-584
CSA Certified:
Yes
Clean Bagged:
No
Collection:
GB-50 Series
End Connection 1:
FNPT
End Connection 2:
FNPT
End Connections:
FNPT
FM Approved:
No
Handle Material:
Steel
IAPMO Listed -:
No
ISO:
ISO 9001
Length:
4-11/50 in
MSS:
MSS SP-10
Material:
Bronze
Maximum Temperature:
250
NSF Certified:
No
Pressure - Maximum:
5 psig
Recommended Valve Application:
Gas
UL Listed:
UL 125
Valve Body Style:
2 piece
Valve Operator:
Lever Handle
Valve Port Opening:
Full Port
Valve Seat Material:
PTFE
Valve Size:
1-1/2 in
Valve Type:
Gas Ball Valve