GB-50 Series Bronze FNPT Lever Handle Gas Ball Valve

A50GBA1A

Valve Size

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

ANSI Specifications
ANSI CGA9.1, ANSI Z21.15
Collection
GB-50 Series
End Connection 1
FNPT
End Connection 2
FNPT
End Connections
FNPT
Material
Bronze
Recommended Valve Application
Gas
UL Listed
Yes
Valve Operator
Lever Handle
Valve Port Opening
Full Port
Valve Size
1 in
Valve Type
Gas Ball Valve

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday