GB Series 1.5HP 3/60/230-460 DP 9STG

Part #G18GBC1512J0  |  Manufacturer Part #18GBC1512J0

Type:

G18GBC1512J0
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Cast Iron and Stainless Steel Construction
  • Carbon/Ceramic with Buna-N Mechanical Seals
  • Goulds multistage pumps area great choice for boosting pressure to educator based chlorine feed systems
  • Ideal for high pressure washdown, reverse osmosis systems, water circulation or for boosting pressure anywhere you might need it
  • The "GB" series will handle inlet pressures up to 75 psi so they can be plumbed directly to an existing pressure system
  • Educator systems work better with proper flow and pressure which often requires a booster pump
  • Multistage design is quiet and vibration free
  • Units are not designed to be dead-headed, if your application may require periods of “no flow” then a properly sized pressure relief valve needs to be installed in the system
  • ODP Motors, single phase feature capacitor start with thermal protection

Specifications

Collection: GB Series

Discharge: 1 in

Discharge Configuration: Horizontal

End Connection 1: FNPT

End Connection 2: FNPT

End Connections: FNPT

Flow Rate: 23 gpm

Horsepower: 1-1/2 hp

Impeller: Glass-filled

Inlet Service Size: 1 in

Material: [Stainless Steel, Cast Iron]

Maximum Feet of Head: 470

Maximum Pressure: 315 psi

Maximum Temperature: 160

Outlet Meter Size: 1 in

Power Source: AC

Pump Application: Pressure Booster

Pump Body Material: Cast Iron

Pump Motor Type: ODP

Pump Mounting: Horizontal

Pump Phase: 3

Pump Stage: 9

RPM: 3450

Type: G18GBC1512J0

Volts: 230/460V