GD-4765 Series Ductile Iron EPDM Gear Operator Handle Butterfly Valve

NGD4765N5

Valve Size

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • EPDM encapsulated ductile iron disc
  • Extended neck
  • Grooved style
  • Max temperature rating 200°F
  • Not recommended for steam service
  • Operating mechanism: Bare stem, infinite position plate and lock, lever lock, manual gear operator
  • Splined drive
  • Valve pressure rating 300 psi (2" to 10"); 200 psi (12" only)

SPECIFICATIONS

Coating
Polyamide
Collection
GD-4765 Series
End Connection 1
Grooved
End Connection 2
Grooved
End Connections
Grooved
Material
Ductile Iron
Maximum Pressure
300 psi
Pressure Class
300#
Valve Operator
Gear Operator Handle
Valve Seat Material
EPDM
Valve Size
2-1/2 in
Valve Type
Butterfly Valve

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday