0.9 cu. ft. 0.9 kW Countertop Microwave in Stainless Steel

You last purchased this on
 
GE®

0.9 cu. ft. 0.9 kW Countertop Microwave in Stainless Steel

This product requires certification to purchase.
Brand image
You last purchased this on
 
GE®

0.9 cu. ft. 0.9 kW Countertop Microwave in Stainless Steel

  • Fast #
  • Part #GJES1095SMSS
  • Item #7676918
  • Manufacturer Part #JES1095SMSS
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Stainless Steel Select Color Finish Name
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Requires Certification

Documents


Specifications

ADA Compliant:
No
AMP:
9.5
CEC Compliant:
For Sale in CA
Capacity:
0.9 cu ft
Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless Steel
Control Type:
Electronic Touch
Depth:
14-1/2 in
Energy Star Compliant:
No
Height:
11-1/2 in
Interior Light:
Yes
Material:
Stainless Steel
Microwave Type:
Countertop
NSF Certified:
No
Power Source:
Electric
UL Listed:
Yes
Volts:
120V
Watts:
900 W
Width:
19 in