1.1 cu. ft. 950 W Countertop Microwave in Stainless Steel
1.1 cu. ft. 950 W Countertop Microwave in Stainless Steel
-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
- Weight and time defrost automatically sets the optimal defrosting time and power level
- Turntable rotates food throughout the cycle
- Convenience cooking controls
- Capacity: 1.1 cu ft
- Watts: 950
- Instant on controls for 1-touch instant operation
Specifications
- ADA Compliant:
- No
- AMP:
- 13.7
- Automatic Shut-Off:
- Yes
- CEC Compliant:
- For Sale in CA
- Capacity:
- 1.1 cu ft
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Control Type:
- Touch
- Depth:
- 15-5/8 in
- Display Type:
- Digital
- Energy Star Compliant:
- No
- Height:
- 12 in
- Interior Light:
- Yes
- Maximum Capacity:
- 1.1 cu ft
- Microwave Type:
- Conventional Microwave Oven
- NSF Certified:
- No
- Number of Settings:
- 10
- Smart Home Enabled:
- No
- UL Listed:
- No
- Volts:
- 120V
- Watts:
- 950 W
- Width:
- 20-5/16 in