1.6 cu. ft. 1150 W Countertop Microwave in Stainless Steel

You last purchased this on
 
GE®

1.6 cu. ft. 1150 W Countertop Microwave in Stainless Steel

This product requires certification to purchase.
Brand image
You last purchased this on
 
GE®

1.6 cu. ft. 1150 W Countertop Microwave in Stainless Steel

  • Fast #
  • Part #GJES1657SMSS
  • Item #7387121
  • Manufacturer Part #JES1657SMSS
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Stainless Steel Select Color Finish Name
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Requires Certification

Documents


Specifications

ADA Compliant:
No
AMP:
14.5
CEC Compliant:
For Sale in CA
Capacity:
1.6 cu ft
Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless Steel
Control Type:
Electronic Touch
Depth:
17-3/4 in
Energy Star Compliant:
No
Height:
12-7/8 in
Interior Light:
Yes
Material:
Stainless Steel
Microwave Type:
Countertop
NSF Certified:
No
Power Source:
Electric
UL Listed:
No
Volts:
120V
Watts:
1150 W
Width:
21-3/4 in