24 in. Top Control Dishwasher with Sanitize Cycle in Fingerprint Resistant Stainless Steel

You last purchased this on
 
GE®

24 in. Top Control Dishwasher with Sanitize Cycle in Fingerprint Resistant Stainless Steel

This product requires certification to purchase.
Brand image
You last purchased this on
 
GE®

24 in. Top Control Dishwasher with Sanitize Cycle in Fingerprint Resistant Stainless Steel

  • Fast #
  • Part #GGDT670SYVFS
  • Item #10112410
  • Manufacturer Part #GDT670SYVFS
4.5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Fingerprint Resistant Stainless Steel Select Color Finish Name
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • The versatile third rack was redesigned to load more than just silverware with additional space for unique items
  • A system of 40 deep-cleaning silverware jets blasts the silverware basket from the bottom up, removing all stuck-on food for sparkling results
  • Dry boost™ technology outperforms standard heated-dry dishwashers by getting hard-to-dry items like plastics up to 3 times drier when compared to heated dry
  • This dishwasher features active flood protect, which prevents potential overflows for greater peace of mind. It works by using a water leak detector to sense when water is too high, pumping it out until a safe level is reached
  • Save time with a high-temperature cycle that steams and sanitizes. Get a complete wash with no pre-rinsing or soaking necessary and reduce 99.999% of bacteria
  • Get a complete wash with no pre-rinse thanks to a variety of wash cycles that provides a powerful clean. No matter how many dishes you load or how dirty they are, rest assured you'll get spotless results every time
  • This dishwasher with a smooth-glide rack makes loading and unloading smooth and simple. It easily extends on stainless steel ball bearings, so you can make light work of even the heaviest loads
  • Ensure a deep clean for tall items, narrow glasses, jars and more thanks to this dishwasher with bottle jets. 4 powerful jets direct water and detergent inside to effectively wash hard-to-reach areas
  • The Piranha™ hard food disposer lets you use your dishwasher without pre-rinsing. Its stainless steel impellers rotate to pulverize food particles and an anti-jamming design makes sure wash arms stay unclogged
  • Enjoy trusted performance from a trusted brand with this American-made, dependable dishwasher that provides totally clean and dry dishes with every cycle
  • Requires Certification

Specifications

AMP:
6.6, 15
CEC Compliant:
For Sale in CA
Color Finish Category:
Stainless Steel
Color Finish Name:
Fingerprint Resistant Stainless Steel
Control Type:
Touchpad
Decibel Rating (dB):
45 dB
Depth:
24 in
Energy Star Compliant:
Yes
Green Product:
Yes, Energy Star
Handle Type:
Round
Height:
34 in
NSF:
NSF 184
NSF Certified:
Yes
Number of Cycles:
5
Number of Settings:
16
Power Source:
Electric
Smart Home Enabled:
Yes
UL Listed:
Yes
Volts:
120V
Watts:
800 W
Width:
23-3/4 in
Wireless Communication - FEI:
Wi-Fi