27 in. 7.2 cu. ft. Electric Dryer in White on White
This product has been replaced by
Manufacturer Part #GTD38EASWWS
27 in. 7.2 cu. ft. Electric Dryer in White on White
-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Product Details
Specifications
- ADA Compliant:
- No
- AMP:
- 24, 22
- CEC Compliant:
- For Sale in CA
- Capacity:
- 7.2 cu ft
- Color Finish Category:
- Whites
- Color Finish Name:
- White on White
- Depth:
- 29-1/2 in
- Energy Star Compliant:
- No
- Height:
- 44 in
- Interior Light:
- No
- Maximum Capacity:
- 7.2 cu ft
- Number of Settings:
- 3
- Power Source:
- Electric
- Smart Home Enabled:
- No
- UL Listed:
- No
- Vent Type:
- 4-Way Vent
- Volts:
- 208/240V
- Watts:
- 5600 W
- Width:
- 27 in