0.5 gpm Replacement Water Filter

Part #GMWFP  |  Item #4717390  |  Manufacturer Part #MWFP

$ 124.47 EACH

Flow Rate:

.5 gpm

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • GE® guaranteed fit
  • Most advanced GE® filtration verified to reduce 5 trace pharmaceuticals
  • Premium filtration certified to reduce lead, arsenic, select chemicals, and 12 other contaminants
  • Twist and lock design provides easy, tool-free, no-mess filter replacement

Specifications

Contaminant Removal: [Odor, Cysts, Lead, Mercury, Asbestos, Ibuprofen, Progesterone, Atenolol, Trimethoprim, Fluoxetine, Select Pesticides, Select Chemicals]

Filter Life Months : 6

Filtering Material: Yes

Flow Rate: .5 gpm

Maximum Pressure: 120 psi

NSF Certified: Yes

NSF Specifications: [NSF 42, NSF 53]

Type: GMWFP