1.1 cu. ft. 950 W Countertop Microwave in Black
1.1 cu. ft. 950 W Countertop Microwave in Black
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Convenience cooking controls
- Weight and time defrost
- 1.1 cu. ft. capacity
- Control lockout
- Instant On controls
- Turntable
Specifications
- ADA Compliant:
- No
- AMP:
- 13.7
- Automatic Shut-Off:
- Yes
- CEC Compliant:
- For Sale in CA
- Capacity:
- 1.1 cu ft
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Control Type:
- Electronic Touch
- Depth:
- 15-5/8 in
- Display Type:
- Digital
- Energy Star Compliant:
- No
- Height:
- 12 in
- Interior Light:
- No
- Maximum Capacity:
- 1.1 cu ft
- Microwave Type:
- Countertop
- NSF Certified:
- No
- Power Source:
- Electric
- Smart Home Enabled:
- No
- UL Listed:
- No
- Volts:
- 120V
- Watts:
- 1580 W
- Weight:
- 30 lb
- Width:
- 20-5/16 in