13-1/4 in. Kitchen or Bath Replacement Filter

Part #GGXULQR  |  Item #4870472  |  Manufacturer Part #GXULQR

Call for Pricing EACH

Height:

13-1/4 in
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Single stage filtration
  • Filters cold water supply to main faucet
  • NSF certified to reduce sediment and chlorine taste and odor in your drinking water

Lead Law Compliant

Specifications

Filter Life Months : 6

Filtering Material: Yes

Height: 13-1/4 in

Lead Law Compliant: Yes

NSF Certified: No

Width: 3-1/4 in