1.4 cu. ft. 1100 W Countertop Microwave in Black
1.4 cu. ft. 1100 W Countertop Microwave in Black
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Weight and time defrost automatically sets the optimal defrosting time and power level
- Turntable rotates food throughout the cycle
- Convenience cooking controls
- Capacity: 1.4 cu ft
- Watts: 1100
- Instant on controls for 1-touch instant operation
Documents
Specifications
- ADA Compliant:
- No
- AMP:
- 13
- Automatic Shut-Off:
- Yes
- CEC Compliant:
- For Sale in CA
- Capacity:
- 1.4 cu ft
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Control Type:
- Digital Touch/Knobs
- Depth:
- 16-3/8 in
- Energy Star Compliant:
- No
- Height:
- 12-1/2 in
- Maximum Capacity:
- 1.4 cu ft
- Microwave Type:
- Countertop
- Volts:
- 120V
- Watts:
- 1500 W
- Width:
- 21-7/8 in