1.6 cu. ft. 1150 W Countertop Microwave in Black
1.6 cu. ft. 1150 W Countertop Microwave in Black
-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Documents
Specifications
- ADA Compliant:
- No
- AMP:
- 14.5
- CEC Compliant:
- For Sale in CA
- Capacity:
- 1.6 cu ft
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Control Type:
- Electronic Touch
- Depth:
- 17-3/4 in
- Display Type:
- Digital
- Energy Star Compliant:
- No
- Height:
- 12-7/8 in
- Interior Light:
- Yes
- Material:
- Stainless Steel
- Maximum Capacity:
- 1.6 cu ft
- Microwave Type:
- Countertop
- NSF Certified:
- No
- Power Source:
- Electric
- UL Listed:
- No
- Volts:
- 120V
- Watts:
- 1600 W
- Width:
- 21-3/4 in