23-3/4 in. 14 Place Settings Dishwasher in White

This product has been replaced by

GE® White 24 in. Front Control Dishwasher
GE® 24 in. Front Control Dishwasher in White
Manufacturer Part #GDF510PGRWW
You last purchased this on
 
GE®

23-3/4 in. 14 Place Settings Dishwasher in White

This product requires certification to purchase.
Brand image
You last purchased this on
 

This product has been replaced by

GE® White 24 in. Front Control Dishwasher
GE® 24 in. Front Control Dishwasher in White
Manufacturer Part #GDF510PGRWW
GE®

23-3/4 in. 14 Place Settings Dishwasher in White

  • Fast #
  • Part #GGDF510PGMWW
  • Item #7605652
  • Manufacturer Part #GDF510PGMWW
4.8 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: White Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification
  • Lead Law Compliant


Specifications

ADA Compliant:
No
AMP:
7.1
CEC Compliant:
For Sale in CA
Capacity:
14 Place Settings
Color Finish Category:
Whites
Color Finish Name:
White
Decibel Rating (dB):
59 dB
Depth:
24 in
Energy Star Compliant:
Yes
Green Product:
Yes, Energy Star
Height:
34 in
Interior Light:
No
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
NSF Certified:
Yes
Number of Settings:
14
Power Source:
Electric
Smart Home Enabled:
No
UL Listed:
Yes
Volts:
120V
WaterSense Labeled:
No
Width:
23-3/4 in