23-3/4 in. 16 Place Settings Dishwasher in Fingerprint Resistant Slate

Part #GGDT655SMJES  |  Item #7055324  |  Manufacturer Part #GDT655SMJES

Color/Finish:
Fingerprint Resistant Slate

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Green

Documents

Specifications

ADA Compliant: No

AMP: 7.2

Automatic Shut-Off: No

CEC Compliant: For Sale in CA

Capacity: 16 Place Settings

Color Finish: Fingerprint Resistant Slate

Color Finish Category: Greys

Control Type: Touchpad

Decibel Rating dB : 46 dB

Depth: 24 in

Energy Star Compliant: Yes

Green: [Yes, Energy Star]

Height: 34 in

NSF Certified: Yes

Power Source: Electric

Smart Home Enabled: No

UL Listed: Yes

Volts: 120V

WaterSense Labeled: No

Width: 23-3/4 in