23-3/4 in. 52dB 4-Cycle Hybrid Built-In Dishwasher in Black

Part #GGDF540HGDBB  |  Item #4393088  |  Manufacturer Part #GDF540HGDBB

Call for Pricing EACH

Color/Finish:
Black

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Most advanced GE® wash system
  • Piranha™ hard food disposer with removable filter ensures consistently clean items
  • Steam prewash loosens tough soils before any cycle
  • A dishwasher this quiet has a status light to let you know it is running
  • Pearlescent Dark Grey racks with ball tip tines
  • Wash your way customizable rack
  • Hybrid stainless steel interior
  • Cabinet depth installation

Green

Lead Law Compliant

Documents

Specifications

ADA Compliant: No

AMP: 7.1

CEC Compliant: For Sale in CA

Color Finish: Black

Color Finish Category: Blacks

Control Type: Digital

Decibel Rating dB : 52 dB

Depth: 24 in

Energy Star Compliant: Yes

Green: [Yes, Energy Star]

Height: 34 in

Lead Law Compliant: Yes

NSF Certified: Yes

Power Source: Electric

UL Listed: Yes

Volts: 120V

WaterSense Labeled: No

Width: 23-3/4 in