23-3/4 in. 52dB 4-Cycle Hybrid Built-In Dishwasher in White
23-3/4 in. 52dB 4-Cycle Hybrid Built-In Dishwasher in White
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Piranha™ hard food disposer with removable filter ensures consistently clean items
- Steam prewash loosens tough soils before any cycle
- Most advanced GE® wash system
- Cabinet depth installation
- Wash your way customizable rack
- Hybrid stainless steel interior
- Pearlescent Dark Grey racks with ball tip tines
- A dishwasher this quiet has a status light to let you know it is running
-
Lead Law Compliant
Documents
Specifications
- ADA Compliant:
- No
- AMP:
- 7.1
- CEC Compliant:
- For Sale in CA
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Control Type:
- Digital
- Decibel Rating (dB):
- 52 dB
- Depth:
- 24 in
- Energy Star Compliant:
- Yes
- Green Product:
- Yes, Energy Star
- Height:
- 34 in
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- NSF Certified:
- Yes
- Power Source:
- Electric
- UL Listed:
- Yes
- Volts:
- 120V
- WaterSense Labeled:
- No
- Width:
- 23-3/4 in