23-5/8 in. 2 cf 120V Electric Front Load Washer and Dryer in Silver
23-5/8 in. 2 cf 120V Electric Front Load Washer and Dryer in Silver
Package Quantity Info:
EA: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
Documents
Specifications
- AMP:
- 15
- CEC Compliant:
- For Sale in CA
- Capacity:
- 2 cu ft
- Color Finish Category:
- Silver Tones
- Color Finish Name:
- Silver
- Control Type:
- Electro Mechanical
- Depth:
- 22-15/32 in
- Energy Star Compliant:
- No
- Height:
- 33-9/32 in
- Interior Light:
- No
- Material:
- Stainless Steel
- Number of Cycles:
- 11
- Power Source:
- Electric
- RPM:
- 1200
- Type:
- HHLC1700AXS
- UL Listed:
- Yes
- Volts:
- 120V
- WaterSense Labeled:
- No
- Weight:
- 161 lb
- Width:
- 23-7/16 in