24 in. 12 Place Settings Dishwasher in White
This product has been replaced by
Manufacturer Part #GDF510PGRWW
24 in. 12 Place Settings Dishwasher in White
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Number of place settings: 12
- Plastic tub
- Number of cycles: 5
- TouchTap™ controls
-
Lead Law Compliant
Specifications
- ADA Compliant:
- No
- AMP:
- 6.2
- Automatic Shut-Off:
- Yes
- CEC Compliant:
- For Sale in CA
- Capacity:
- 12 Place Settings
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Control Type:
- Turn Knob
- Decibel Rating (dB):
- 62 dB
- Depth:
- 25-3/4 in
- Energy Star Compliant:
- Yes
- Green Product:
- Yes, Energy Star
- Height:
- 34 in
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- NSF Certified:
- Yes
- Power Source:
- Electric
- Smart Home Enabled:
- No
- UL Listed:
- Yes
- Volts:
- 120V
- WaterSense Labeled:
- No
- Width:
- 24 in