GE Appliances

24 in. 4-Burner Freestanding Electric Range in Stainless Steel

Part #GJAS640RMSS  |  Manufacturer Part #JAS640RMSS

Color/Finish:
Stainless Steel

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

ADA Compliant: No

Color Finish: Stainless Steel

Color Finish Category: Stainless Steel

ETL Listed: No

Installation Type: Freestanding

Number Of Burners: 4

Number Of Elements: 4

Power Source: Electric

Self Clean: No

UL Listed: No

Width: 24 in