26-3/4 in. Built-in Combination Convection Oven in Slate
Profile™ 26-3/4 in. Built-in Combination Convection Oven in Slate
Package Quantity Info:
EA: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- ADA Compliant:
- No
- AMP:
- 30
- Capacity:
- 4.3 cu ft
- Collection:
- Profile™
- Color Finish Category:
- Greys
- Color Finish Name:
- Slate
- Control Type:
- Digital Touch/Knobs
- Depth:
- 26-7/8 in
- Display Type:
- LCD
- Energy Star Compliant:
- No
- Height:
- 42-3/8 in
- Interior Light:
- Yes
- Maximum Capacity:
- 6 cu ft
- Microwave Type:
- Combination Microwave and Built-in Oven
- Power Source:
- Electric
- Self Clean:
- Yes
- UL Listed:
- No
- Volts:
- 240V
- Watts:
- 3400 W
- Width:
- 26-3/4 in