GE Appliances
26-3/4 in. Built-In Trim Kit in Black
Part #GJX7227DFBB | Item #4662397 | Manufacturer Part #JX7227DFBB
$
186.00
EACH
Width:
26-3/4 inProduct Details
- Built-in capable microwave
Specifications
Color Finish: Black
Color Finish Category: Blacks
Height: 19-1/8 in
Type: Trim Kit
Width: 26-3/4 in