27-1/8 in. Electric 4-Burner Coil Drop-In Range in Black on Black

You last purchased this on
 
GE®

27-1/8 in. Electric 4-Burner Coil Drop-In Range in Black on Black

This product requires certification to purchase.
Brand image
You last purchased this on
 
GE®

27-1/8 in. Electric 4-Burner Coil Drop-In Range in Black on Black

  • Fast #
  • Part #GJM250DFBB
  • Item #4662492
  • Manufacturer Part #JM250DFBB
4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Black Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Self-clean oven
  • Electronic clock and timer
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
AMP:
40
Automatic Shut-Off:
Yes
Burner Type:
Coil
Capacity:
3 cu ft
Color Finish Category:
Blacks
Color Finish Name:
Black
Control Type:
Digital Touch/Knobs
Depth:
27-3/16 in
Height:
28-7/16 in
Installation Type:
Drop-in
Maximum Capacity:
3 cu ft
Number of Burners:
4
Number of Elements:
4
Power Source:
Electric
Self Clean:
Yes
Smart Home Enabled:
No
Volts:
208/240V
Watts:
2600 W
Width:
27-1/8 in