27 in. 4.3 cf Single Electric Wall Oven in White
This product has been replaced by
Manufacturer Part #JKS3000DNWW
27 in. 4.3 cf Single Electric Wall Oven in White
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Self-clean with steam clean option
- Self-clean, heavy duty oven racks
- GE® wall ovens are guaranteed for an exact fit to make replacement easy
- Hidden bake oven interior
- Black gloss oven interior
- Electronic touch controls operate the oven with one easy touch
- Oven capacity: 4.3 cu ft
- Ten-pass bake element covers more surface area for more even baking results
- Audible preheat signal
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- AMP:
- 20
- Automatic Shut-Off:
- Yes
- Capacity:
- 4.3 cu ft
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Control Type:
- Digital
- Depth:
- 26-5/8 in
- Height:
- 28-3/4 in
- Installation Type:
- Undercounter
- Interior Light:
- Yes
- Maximum Capacity:
- 4.3 cu ft
- Power Source:
- Electric
- Self Clean:
- Yes
- Volts:
- 208/240V
- Watts:
- 3.6 kW
- Width:
- 27 in